Zoro Homepage

Dot Placard Sign, Misc Goods, Class 9

  • Mfr # DL50TB

  • Zoro # G9392402


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL50TB
Zoro #
G9392402
UPC #
88748113054
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,9 Dot
Legend
9
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.519
Background Color
White
Legend Color
Black
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,9 Dot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.