Zoro Homepage

Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting

  • Mfr # HH135R

  • Zoro # G9440179


product price: $20.29
/pk 25, $0.81/ea

Key Features

Material
Reflective Vinyl Sheeting
Width
2"
Height
2"
Subject Matter
Medical/Hospital
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH135R
Zoro #
G9440179
UPC #
88748111302
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Medical/Hospital
Language
English
Color
White
Mounting Style
Adhesive
Legend
Emergency Medical Responder
Background Color
Blue and White on Black
Legend/Background Color
Black, Blue
Item
Emr Medical Responder Hard Hat Lab,PK25

Description

Emr Medical Responder Hard Hat Lab,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.