Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Energy Isolation - Chemical Isolation Point, Pk10, Width: 3" ISL1312

Energy Isolation - Chemical Isolation Point, Pk10, Width: 3" (Discontinued)

  • Mfr # ISL1312
  • Zoro # G9441323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL1312
Zoro #
G9441323
UPC #
88748113759
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Energy Isolation
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
CH-01 Chemical Isolation Point - Do Not Remove This Label
Background Color
Black and Yellow on White
Legend/Background Color
Yellow
Item
Label,Energy Iso - Chemical Iso Po,PK10

Description

Label,Energy Iso - Chemical Iso Po,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.