This item is Discontinued.

Nmc Ethylene Oxide May Cause, ESD33R ESD33R

Ethylene Oxide May Cause, ESD33R (Discontinued)

  • Mfr # ESD33R
  • Zoro # G9442233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD33R
Zoro #
G9442233
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Sign,Ethylene Oxide May Cause Cancer
Legend
Danger Peligro Ethylene Oxide May Cause Cancer May Damage Fertility Or The Unborn Child Respiratory . . . Area Authorized Personnel Only (bilingual)
Sign Material
Rigid Plastic

Description

Sign,Ethylene Oxide May Cause Cancer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.