
Flagging Tape Fluor Lime
Mfr # FT19
Zoro # G6043525
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Tape Width
1-3/16 in
Tape Length
150 ft
Tape Thickness
3 mil
Tape Color
Green
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT19
Zoro #
G6043525
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1-3/16 in
Tape Length
150 ft
Tape Thickness
3 mil
Details
Item
Flagging Tape Fluor Lime
Tape Color
Green
Material
Vinyl
Description
Flagging Tape Fluor Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.