Flammable Dot Placard Sign, 1223, Pk50
Mfr # DL182TB50
Zoro # G9383129
product price: $49.99
/pk 50, $1.00/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL182TB50
Zoro #
G9383129
UPC #
88748112665
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,1223 3 Flammable Dot,PK50
Legend
Flammable 1223 3
Material
Card Stock
Standards
DOT 49
Background Color
White
Language
English
Legend Color
Black and Red
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Placard Sign,1223 3 Flammable Dot,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.