Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, Dbl Side, Danger Confined Sp, 19 in Height, 12 in Width, Corrugated Plastic, English

  • Mfr # FS33

  • Zoro # G4894791


product price: $16.79
/ea

Key Features

Legend
CONFINED SPACE; CONFINED SPACE ENTER BY PERMIT ONLY
Width
12 in
Height
19 in
Sign Shape
Rectangle/Square
Sign Material
Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS33
Zoro #
G4894791
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
19 in

Details

Item
Floor Sign,Dbl Side,Danger Confined Sp
Legend
CONFINED SPACE; CONFINED SPACE ENTER BY PERMIT ONLY
Sign Shape
Rectangle/Square
Sign Material
Corrugated Plastic
Printed Language
English
Sign Background Color
White
Character Color
Black
Number of Panels
0

Description

Floor Sign,Dbl Side,Danger Confined Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.