Anti Slip Cleat Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black, 3/4" W x 24" L
Mfr # AGHD38
Zoro # G5798254
product price: $63.35
/eaKey Features
Length
24"
Material
Vinyl
Color
Black
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGHD38
Zoro #
G5798254
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
3/4"
Grit Size
Proprietary
Details
Item
Anti Slip Cleat Heavy Duty Grit Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Hvy Duty Grit 3/4 In.x24 In. Cleats, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.