Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Individual Character Stencil 36" Number Set, PMC36-F

  • Mfr # PMC36-F

  • Zoro # G9459060


product price: $37.79
/ea

Key Features

Overall Height
36 in
Material
Polyethylene
Thickness
0.06 in
Stencil Application
Use On Pavements, Walls, Floors, Pipes and Columns
Stencil Character
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC36-F
Zoro #
G9459060
UPC #
88748107709
Country of Origin
United States

Dimensions

Overall Height
36 in
Thickness
0.06 in

Details

Item
Stencil,Letter F,36"
Material
Polyethylene
Stencil Application
Use On Pavements, Walls, Floors, Pipes and Columns
Stencil Character
F

Description

Stencil,Letter F,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.