Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inhalation Hzard 2 Dot Placard Sign, PK25, Pressure Sensitive Vinyl, 4 in Height, , 25 PK

  • Mfr # DL105TB25

  • Zoro # G9460241


product price: $28.89
/pk 25, $1.16/ea

Key Features

Legend
Inhalation Hazard
Material
Pressure Sensitive Vinyl
Height
4 in
Tag Color
Black/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL105TB25
Zoro #
G9460241
UPC #
88748111836
Country of Origin
United States

Dimensions

Height
4 in
Length
4 in

Details

Item
Inhalation Hzard 2 Dot Placard Sign,PK25
Legend
Inhalation Hazard
Material
Pressure Sensitive Vinyl
Tag Color
Black/White
Language
English
Subject Matter
Accident Prevention
Features
Waterproof, Chemical Resistant, Graffiti Proof
Format
Message and Graphic

Description

Inhalation Hzard 2 Dot Placard Sign,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.