Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32AD ESD32AD

Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32AD (Discontinued)

  • Mfr # ESD32AD
  • Zoro # G9460722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD32AD
Zoro #
G9460722
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in

Details

Item
Inorganic Arsenic May Cause Cancer Sign
Legend
Danger Peligro Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
Sign Material
Aluminum

Description

Inorganic Arsenic May Cause Cancer Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.