Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersection Warning Graphic Sign, TM612DG

  • Mfr # TM612DG

  • Zoro # G9461090


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM612DG
Zoro #
G9461090
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Thickness
0.08 in

Details

Item
Intersection Warning Graphic Sign
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Graphic Only
Standards
MUTCD
Symbol
Stoplight
Color
Black, Green, Red, Yellow

Description

Intersection Warning Graphic Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.