Shop All Identification Labels
Nmc
Nfpa Label Number 6", Pk5, DCN60
Mfr # DCN60
Zoro # G9272711
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCN60
- Zoro # G9272711
- UPC # 887481038605
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Description
Nfpa Label Number 6 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- Nmc Identification Labels