Zoro Homepage

One Way With Left Arrow Graphic Sign, TM510J

  • Mfr # TM510J

  • Zoro # G9285713


product price: $68.89
/ea

Key Features

Legend
One Way
Width
18 in
Height
24 in
Sign Material
Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM510J
Zoro #
G9285713
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in

Details

Item
One Way With Left Arrow Graphic Sign
Legend
One Way
Sign Material
Aluminum
Color
White
Symbol
Arrow Left

Description

One Way With Left Arrow Graphic Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.