Zoro Homepage

Oxygen Cylinder Shoulder Label, Pk25

  • Mfr # CY106AP

  • Zoro # G9287299


product price: $24.39
/pk 25, $0.98/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
5-1/4"
Height
2"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY106AP
Zoro #
G9287299
UPC #
88748102021
Country of Origin
United States

Dimensions

Width
5-1/4"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Oxygen Warning! High Pressure
Background Color
White, Yellow
Legend/Background Color
White, Yellow
Item
Oxygen Cylinder Shoulder Label, Pk25

Description

Oxygen Cylinder Shoulder Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.