
Pipemarker Strap-On, Oil B/Y, Fits 8"-10
Mfr # G4077
Zoro # G4693480
product price: $21.99
/eaKey Features
Legend
OIL
Material
PVC
Fits Pipe O.D.
8 in to 10 in
Max. Temp.
152°F
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4077
Zoro #
G4693480
UPC #
-
Country of Origin
United States
Details
Item
Pipemarker Strap-On,Oil B/Y,Fits 8"-10
Legend
OIL
Material
PVC
Fits Pipe O.D.
8 in to 10 in
Max. Temp.
152°F
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Pipemarker Strap-On,Oil B/Y,Fits 8 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.