This item is Discontinued.

Nmc PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, Pk100 DL70BUV100

PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, Pk100 (Discontinued)

  • Mfr # DL70BUV100
  • Zoro # G9381397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL70BUV100
Zoro #
G9381397
UPC #
88748113270
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
1072
Background Color
Black and Yellow on White
Legend/Background Color
White
Item
Placard Sign,1072 2 Dot,PK100

Description

Placard Sign,1072 2 Dot,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.