Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placard Sign, 1075 2 Dot, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK

  • Mfr # DL42BTB25

  • Zoro # G9382121


product price: $25.59
/pk 25, $1.02/ea

Key Features

Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL42BTB25
Zoro #
G9382121
UPC #
088748112924
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1075 2 Dot,PK25
Legend
1075
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Tag Color
Black and Red on White
Format
Message and Graphic
Type
Placard

Description

Placard Sign,1075 2 Dot,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.