Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLACARD, PETROLEUM, 1075, 10.75X10.75, TAG BOARD, CARD STOCK, Pk50

  • Mfr # DL42BTB50

  • Zoro # G9382237


product price: $45.39
/pk 50, $0.91/ea

Key Features

Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL42BTB50
Zoro #
G9382237
UPC #
88748112925
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1075 2 Dot,PK50
Legend
1075 2
Material
Card Stock
Standards
DOT 49 CRF 172.519
Language
English
Background Color
White
Legend Color
Black and Red
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,1075 2 Dot,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.