Poison 6 Dot Placard Sign, Pk10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height

  • Mfr # DL8TB10

  • Zoro # G9288513


product price:  $10.59
/pk 10, $1.06/ea

Key Features

Legend
Poison
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172, Hazardous Class 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL8TB10
Zoro #
G9288513
UPC #
88748113565
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Poison 6 Dot Placard Sign, Pk10
Legend
Poison
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172, Hazardous Class 6
Language
English
Tag Color
Black on White
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
UV Resistant
Yes
Type
Placard

Description

Poison 6 Dot Placard Sign, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.