Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting HH128R

Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (Discontinued)

  • Mfr # HH128R
  • Zoro # G9290038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH128R
Zoro #
G9290038
UPC #
88748111294
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Hard Hat Labels
Language
English
Color
White, Black
Mounting Style
Adhesive
Legend
Qualified Signal Person
Background Color
White and Orange on Black
Legend/Background Color
Black, Orange
Item
Qualified Signal Person Hard Hat Label,

Description

Qualified Signal Person Hard Hat Label,, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.