Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Markers, 2 Inch Wide Stems, Heavy Duty

  • Mfr # LN125

  • Zoro # G5097992


product price: $69.89
/ea

Key Features

Length
6 in
Material
Vinyl
Features
Waterproof, Wear-Resistant
Width
2 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN125
Zoro #
G5097992
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Thickness
0.02 in

Details

Item
T Markers,2 Inch Wide Stems,Heavy Duty
Material
Vinyl
Features
Waterproof, Wear-Resistant
Surface Type
Non Anti-Slip
Die Cut Shape
Angles
Pattern
Solid

Description

T Markers,2 Inch Wide Stems,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.