Zoro Homepage

Wear Hand Protection Iso Label, Pk5

  • Mfr # ISO404AP

  • Zoro # G9313768


product price: $16.29
/pk 5, $3.26/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
4"
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO404AP
Zoro #
G9313768
UPC #
88748105940
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
Background Color
White, Blue
Item
Wear Hand Protection Iso Label, Pk5

Description

Wear Hand Protection Iso Label, Pk5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.