This item is Discontinued.

No Slip Bathtub Mount-It MI-1401 10 in. Universal Tablet Mount Holder; Black MI-1401

Mount-It MI-1401 10 in. Universal Tablet Mount Holder; Black (Discontinued)

  • Mfr # MI-1401
  • Zoro # G604008027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI-1401
Zoro #
G604008027
UPC #
617401052585
Country of Origin
China

Description

Wall, under cabinet or desk mount for all iPad models, 8.9"-10.4" Galaxy and other tablets. The three legs that hold the tablet can be individually adjusted to fit any tablet up to 10". The top leg extends and retracts, while the two bottom legs can swing. Full motion capability. Both the tablet holder and the base can rotate 360 degrees. Each arm joint can articulate up to 100 degrees. Once the desired joint angle is achieved, tighten thejoint with the knobs to secure the tablet in position.Tablet holder tilts 30 degrees for ideal viewing angle for under cabinet, wall or desktop installation.

Features
  • 3-in-1 design for under cabinet, wall, and desk mount installation, fits up to 10 inch tablets
Specifications
  • Color: Black
  • Size: 10"
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.