Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays
Mfr # MI-2752
Zoro # G404007787
Product Information
- Brand No Slip Bathtub
- MFR # MI-2752
- Zoro # G404007787
- UPC # 684758420459
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
The VESA 75x75 and 100x100 pattern compatibility ensures this product will outlast your screen. If you upgrade, change, or replace your monitor with something newer, you can always find something compatible with these common VESA configurations. Your display will dynamically integrate itself within your work space as a functional and beautiful device. The tilting, pivoting, and swiveling functions create a myriad of new found utilities. Create ergonomic settings with the adjustable height pole and tilt features to reduce neck, back, and eye strain. Utilize the tilt and swivel features to fight sun glare and find the optimal settings for your screen brightness and contrast settings.
Features- Two articulating arms clamp desk installation fits up to 27 inch screens heavy-duty
- Size: 27"
- Weight: 10.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco F1tsm-c (F1TSM-C)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- INNOVATIVE OFFICE PRODUCTS Lcd/Tv Wall Mount Supports Up To 45 Lbs. Rotate Portrait To (9110-104)
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- DAC Standard Monitor Riser Block (DTA02151)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- No Slip Bathtub Monitor Mounts & Brackets