
Gas Can, Plastic, 5 gal, ViewStripe, Thumb-Controlled Fuel Spout, Blue, Kerosene, 1466
Mfr # 1466
Zoro # G613767588
product price:Â $49.59
/eaKey Features
Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1466
Zoro #
G613767588
UPC #
759176014662
Country of Origin
United States
Details
Item
Gas Can
Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue
Description
Pushbutton control, simply press the button to pour. Auto stop, nozzle automatically stops the fuel flow when the target tank is full. Fast flow rate, no gurgling or interrupted flow. Large neck opening, wide, stable design. Three handles, finger handles on each nozzle, rear handle on the 5 gal, top handle for carrying. Professional quality, thick skin, up to 70% thicker than other brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.