Zoro Homepage

Cones, English/French/Spanish, 8

  • Mfr # CONERD

  • Zoro # G9672303


product price: $204.99
/pk 50, $4.10/ea
Free Shipping & Returns

Key Features

Overall Width
8"
Overall Height
10"
Color
White/Red
Length
8"
Weight
7.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONERD
Zoro #
G9672303
UPC #
848109067155
Country of Origin
United States

Dimensions

Overall Width
8"
Overall Height
10"
Length
8"

Details

Color
White/Red
Weight
7.98

Description

White with Red Print Pallet Cones - English, French & Spanish Stops double stacking of freight shipments to help reduce damage. Quickly strap or tape to the top of the pallet. Pallet cone size is 8” x 8 x 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.