Zoro Homepage

McP Series, 70A, 3 Pole, 150kA at 240V AC

  • Mfr # M1MH70T3L

  • Zoro # G7033557


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Series
McP
Number of Poles
3
Max. AIR Rating
150kA at 240V AC
Terminal Connection
Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1MH70T3L
Zoro #
G7033557
UPC #
-
Country of Origin
China

Details

Item
Miniature Circuit Breaker
Series
McP
Amps
70A
Number of Poles
3
Max. AIR Rating
150kA at 240V AC
Terminal Connection
Lugs

Description

McP,70A,3P,150Ka@240V Lug/Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.