Zoro Homepage

Miniature Circuit Breaker, 13A, 2 Pole, 120V AC

  • Mfr # B1NQ2B13T

  • Zoro # G7165945


product price: $69.65
/ea
Sold in multiples of 2 for $139.30

Key Features

Amps
13A
Number of Poles
2
AC Voltage Rating
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1NQ2B13T
Zoro #
G7165945
UPC #
-
Country of Origin
China

Details

Item
Miniature Circuit Breaker
Amps
13A
Number of Poles
2
AC Voltage Rating
120V AC

Description

Mcb 2P,13A,Qc Ul489,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.