Miniature Circuit Breaker, B1H Series, 10A, 2 Pole, 480V AC, 10kA at 480V AC/125V DC, D Curve
Mfr # B1H2D10
Zoro # G7031134
product price:Â $59.39
/eaKey Features
Series
B1H
Amps
10A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1H2D10
Zoro #
G7031134
UPC #
-
Country of Origin
China
Dimensions
Width
1.40 in
Depth
3.11 in
Height
4.30 in
Details
Item
Miniature Circuit Breaker
Series
B1H
Amps
10A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 480V AC/125V DC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Curve Type
D
Description
Mcb 2P,10A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.