Miniature Circuit Breaker, B1H Series, 6A, 1 Pole, 277V AC, 10kA at 277V AC/125V DC, D Curve

  • Mfr # B1H1C6

  • Zoro # G7163023


product price:  $29.49
/ea
Sold in multiples of 2 for $58.98

Key Features

Series
B1H
Amps
6A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1H1C6
Zoro #
G7163023
UPC #
-
Country of Origin
China

Dimensions

Width
0.70 in
Depth
2.99 in
Height
4.30 in

Details

Item
Miniature Circuit Breaker
Series
B1H
Amps
6A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 277V AC/125V DC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Curve Type
D

Description

Mcb 1P,6A,277VAC,Ul 489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products