Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
3 Amp, 1 Pole, 250Vac, Trip Curve C, Snap-In Panel Mount Rocker Switch Circuit Breaker, UL1077
- Mfr # NDB330J43-1QHY110R
- Zoro # G215656655
product price:Â
$
20.25
/ea
Key Features
Width
3/4 in
For Use With
Circuit Protection
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB330J43-1QHY110R
- Zoro #
- G215656655
- UPC #
- 810009767121
- Country of Origin
- China
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Black
Dimensions
- Width
- 3/4 in
Description
NDB330J410-1QHY110R is a panel mount circuit breaker with a black rocker with vertical white printing. This rocker acutator circuit breaker is a hydraulic magnetic breaker with an AC medium trip curve and a AC 250V rating. With a UL1077 Approval, these easy-to-install snap-in panel mount circuit breakers with a rocker switch actuator are ideal for all types of equipment, marine and other applications. The current rating for this 1 pole panel mount circuit breaker with a printed rocker actuator is 10-Amps.
- 3 Amp
- 1 Pole
- 250V AC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.