Miniature Circuit Breaker, B1N Series, 1.6A, 3 Pole, 240V AC, 10kA at 240V AC, B Curve
Mfr # B1N3B1.6
Zoro # G7161088
product price:Â $70.29
/eaKey Features
Series
B1N
Amps
1.6A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1N3B1.6
Zoro #
G7161088
UPC #
-
Country of Origin
China
Dimensions
Width
2.10 in
Depth
3.11 in
Height
4.30 in
Details
Item
Miniature Circuit Breaker
Series
B1N
Amps
1.6A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
B
Description
Mcb 3P,1.6A,Ul489,240VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.