Miniature Circuit Breaker, B1N Series, 35A, 2 Pole, 240V AC, 10kA at 240V AC/125V DC, C Curve
- Mfr # B1N2C35
- Zoro # G7161079
product price:Â
$
49.99
/ea
Key Features
Series
B1N
Amps
35 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1N2C35
- Zoro #
- G7161079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.40 in
- Depth
- 3.11 in
- Height
- 4.30 in
Details
- Item
- Miniature Circuit Breaker
- Series
- B1N
- Amps
- 35 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 240V AC/125V DC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- 125V DC
- Curve Type
- C
Description
Mcb 2P,35A,Ul 489,240VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.