Miniature Circuit Breaker, B1NQ Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC, C Curve

  • Mfr # B1NQ2C30

  • Zoro # G7164843


product price:  $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

Series
B1NQ
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1NQ2C30
Zoro #
G7164843
UPC #
-
Country of Origin
China

Dimensions

Width
1.40 in
Depth
3.11 in
Height
4.84 in

Details

Item
Miniature Circuit Breaker
Series
B1NQ
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
C

Description

Mcb 2P,30A,Ul 489,120VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products