Shop NOARK
See all product information
Create Account
Miniature Circuit Breaker, B1NQ Series, 35A, 1 Pole, 120/240V AC, 10kA at 120/240V AC, D Curve
- Mfr # B1NQ1D35
- Zoro # G7164256
product price:Â
$
35.65
/ea
Sold in multiples of 3 for
$106.95
Key Features
Series
B1NQ
Amps
35 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1NQ1D35
- Zoro #
- G7164256
- UPC #
- -
- Country of Origin
- China
- Item
- Miniature Circuit Breaker
- Series
- B1NQ
- Amps
- 35 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Curve Type
- D
Dimensions
- Width
- 0.70 in
- Depth
- 2.99 in
- Height
- 4.84 in
Description
Mcb 1P,35A,Ul 489,120VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.