Shop NOARK
See all product information
Create Account
Miniature Circuit Breaker, Qc Series, 45A, 1 Pole, 120V AC
- Mfr # B1NQ1B45T
- Zoro # G7165638
product price:Â
$
30.89
/ea
Sold in multiples of 3 for
$92.67
Key Features
Series
Qc
Amps
45 A
Number of Poles
1
AC Voltage Rating
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1NQ1B45T
- Zoro #
- G7165638
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Miniature Circuit Breaker
- Series
- Qc
- Amps
- 45 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
Description
Mcb 1P,45A,Qc Ul489,120VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.