Shop NOARK
See all product information
Create Account
Molded Case Circuit Breaker, B1H Series, 4A, 2 Pole, 480V AC, 10kA at 480V AC/125V DC, C Curve
- Mfr # B1H2C4
- Zoro # G7163583
product price:Â
$
55.99
/ea
Key Features
Series
B1H
Amps
4 A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1H2C4
- Zoro #
- G7163583
- UPC #
- -
- Country of Origin
- China
- Item
- Molded Case Circuit Breaker
- Series
- B1H
- Amps
- 4 A
- Number of Poles
- 2
- AC Voltage Rating
- 480V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 480V AC/125V DC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- 125V DC
- Curve Type
- C
Description
Mcb 2P,4A,480VAC,Ul 489