Molded Case Circuit Breaker, B1H Series, 8A, 1 Pole, 277V AC, 10kA at 277V AC/125V DC, D Curve
Mfr # B1H1C8
Zoro # G7031028
product price:Â $29.89
/ea
Sold in multiples of 2 for $59.78
Key Features
Series
B1H
Amps
8A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1H1C8
Zoro #
G7031028
UPC #
-
Country of Origin
China
Dimensions
Width
0.70 in
Depth
2.99 in
Height
4.30 in
Details
Item
Molded Case Circuit Breaker
Series
B1H
Amps
8A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 277V AC/125V DC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Curve Type
D
Description
Mcb 1P,8A,277VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.