Molded Case Circuit Breaker, M Series, 45A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # M1N45T3L
Zoro # G7032647
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Series
M
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1N45T3L
Zoro #
G7032647
UPC #
-
Country of Origin
China
Dimensions
Frame Size
100A/Frame 1
Width
3.54 in
Depth
4.31 in
Height
6.46 in
Details
Item
Molded Case Circuit Breaker
Series
M
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lugs
DC Voltage Rating
600V DC
Description
Mccb 45A,3P,Ul489 Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.