Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload 0.45-0.63A 3 Pole

  • Mfr # RHU-5-.63

  • Zoro # G7028255


product price: $48.85
/ea
Sold in multiples of 2 for $97.70

Key Features

Current Range
0.45 to 0.63 A
Number of Poles
3 pole
Maximum Overload Relay Current Setting
0.63 A
Minimum Overload Relay Current Setting
0.45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHU-5-.63
Zoro #
G7028255
UPC #
-
Country of Origin
China

Details

Item
Thermal overload relay
Current Range
0.45 to 0.63 A
Number of Poles
3 pole
Maximum Overload Relay Current Setting
0.63 A
Minimum Overload Relay Current Setting
0.45 A

Description

Overload,0.45-0.63A,3 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.