Zoro Homepage

Overload 0.75-1.0A 2 Pole

  • Mfr # RHUS-10/1-1.0

  • Zoro # G7159444


product price: $39.39
/ea
Sold in multiples of 2 for $78.78

Key Features

Reset Type - Relay
Manual / Automatic
Minimum Overload Relay Current Setting
0.75 A
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Voltage Rating
690V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHUS-10/1-1.0
Zoro #
G7159444
UPC #
-
Country of Origin
China

Details

Item
Overload Relay
Reset Type - Relay
Manual / Automatic
Minimum Overload Relay Current Setting
0.75 A
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Voltage Rating
690V
Number of Poles
3
Maximum Overload Relay Current Setting
1.0 A

Description

Overload,0.75-1.0A,2 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.