Zoro Homepage

Overload 21.5 Amp 3P

  • Mfr # RHU-10-21.5A2

  • Zoro # G7160178


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Application
Motor Protection
Standards
UL, CSA, CE
Maximum Overload Relay Current Setting
21.5 A
Auxiliary Contact Form
1 N.O. / 1 N.C
Minimum Overload Relay Current Setting
17.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHU-10-21.5A2
Zoro #
G7160178
UPC #
-
Country of Origin
China

Details

Item
Overload Relay
Application
Motor Protection
Standards
UL, CSA, CE
Maximum Overload Relay Current Setting
21.5 A
Auxiliary Contact Form
1 N.O. / 1 N.C
Minimum Overload Relay Current Setting
17.5 A
Number of Poles
3

Description

Overload,21.5A,3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.