Zoro Homepage

Overload 2.3-3.2A 2 Pole

  • Mfr # RHUS-10/1-3.2

  • Zoro # G7159487


product price: $43.75
/ea
Sold in multiples of 2 for $87.50

Key Features

Minimum Overload Relay Current Setting
2.3 A
Features
Overload and phase failure protection, Manual/Auto reset, Trip indicator, Test function
Maximum Overload Relay Current Setting
3.2 A
Auxiliary Contact Form
1 N.O. / 1 N.C.
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHUS-10/1-3.2
Zoro #
G7159487
UPC #
-
Country of Origin
China

Dimensions

Frame Size
45mm

Details

Item
Overload Relay
Minimum Overload Relay Current Setting
2.3 A
Features
Overload and phase failure protection, Manual/Auto reset, Trip indicator, Test function
Maximum Overload Relay Current Setting
3.2 A
Auxiliary Contact Form
1 N.O. / 1 N.C.
Number of Poles
3
Reset Type - Relay
Manual / Automatic
Mounting
Direct Mount
Application
Motor Protection

Description

Overload,2.3-3.2A,2 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.