Zoro Homepage

Overload 24-36A 3 Pole, 1

  • Mfr # RHU-80/1-36

  • Zoro # G7159645


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
36 A
Minimum Overload Relay Current Setting
24.5 A
Auxiliary Contact Form
1 N.O. / 1 N.C
Maximum Voltage Rating
690V
Standards
UL, CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHU-80/1-36
Zoro #
G7159645
UPC #
-
Country of Origin
China

Details

Item
Overload Relay
Maximum Overload Relay Current Setting
36 A
Minimum Overload Relay Current Setting
24.5 A
Auxiliary Contact Form
1 N.O. / 1 N.C
Maximum Voltage Rating
690V
Standards
UL, CSA, CE

Description

Overload,24-36A,3 Pole,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.