Zoro Homepage

Overload 72-90A 2 Pole, 3

  • Mfr # RHUS-80/3-90

  • Zoro # G7159724


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Mounting
Direct Mount
Maximum Voltage Rating
690V
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Overload Relay Current Setting
90 A
Features
Overload and phase failure protection, Manual/Auto reset, Trip indicator, Test function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHUS-80/3-90
Zoro #
G7159724
UPC #
-
Country of Origin
China

Details

Item
Overload Relay
Mounting
Direct Mount
Maximum Voltage Rating
690V
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Overload Relay Current Setting
90 A
Features
Overload and phase failure protection, Manual/Auto reset, Trip indicator, Test function
Minimum Overload Relay Current Setting
60 A
Standards
UL, CSA, CE

Description

Overload,72-90A,2 Pole,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.