Relay Oct Dpdt 10A Lt 24Vac Coil
Mfr # JMK2P-I/24VAC
Zoro # G7034038
product price:Â $40.95
/ea
Sold in multiples of 3 for $122.85
Key Features
Coil Voltage
24V DC
Contact Form
DPDT
Current Rating
10 A
Base Shape
Octal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JMK2P-I/24VAC
Zoro #
G7034038
UPC #
-
Country of Origin
China
Details
Coil Voltage
24V DC
Item
Relay
Contact Form
DPDT
Current Rating
10 A
Base Shape
Octal
Description
Relay Oct Dpdt 10A,Lt 24VAC Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.