This item is Discontinued.

Nobeltec Tz Professional Software On Usb Flashdrive And TZ-108-118

Tz Professional Software On Usb Flashdrive And (Discontinued)

  • Mfr # TZ-108-118
  • Zoro # G5101574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ-108-118
Zoro #
G5101574
UPC #
-
Country of Origin
United States

Description

TZ Professional Software On USB Flashdrive & NOAA Chats Installed, Whether for Commercial Fishing or for a Workboat TZ Professional version 3 is the latest version of our marine navigation software and the one sole product that suits all the needs of professionals at sea. Close to 25,000 vessels currently use our TIMEZERO software. This version offers an incredible amount of features specifically designed for both professional fishermen and workboats,Optional PBG module, The latest version of the PBG module will allow you to create charts of the seafloor even clearer and more realistic. The 2D and 3D imaging will now have customizable color coding scales which will allow for instantaneous precision research.The 3D view will make visualization of data even more simple and intuitive,Optional Profile window, is a remarkable tool!, Instantaneously display a point to point depth profile window. This 2D view will allow you to identify the depth variations with unequalled precision (rocks, shipwrecks, etc.),Fishing Workspace, A workspace exclusively dedicated for professional fishermen will allow for personalization of 2D/3D so accessing information that is most pertinent is shown first.Workboats, Compatibility with S57/S63 charts, Keeping up to date charts is an essential element to ensure the safety of all those at sea. TZ Professional is now compatible with the official S57/S63 formats.The official S57/S63 charts are updated every week. These maps respect the S52 standard developed by the International Maritime Organization (IMO). The iconography offers a simplified display in order to improve the readability of the marine charts on screens,Advanced Route Management, Route Planning is of the utmost importance for all professions at sea.Our new technology assures the security of a route upon creation: Through color codes (green/red) it is instantaneously possible to know if the depth is sufficient for the safe passing of your boat. An automatic route wizard will provide you with information regarding to the optimal departure and arrival time, taking into account tides and currents,AIS Features, The configuration of AIS can sometimes prove to be complex. Our new AIS module allows for complete configuration of all information directly within TZ Professional (Status, Destination, etc.). Furthermore, it is now possible to receive and send AIS text messages from TZ Professional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.