Noblelift
ELECTRIC PALLET JACK-FORK SIZE: 27"x45"-CAPACTY: 2800 LBS-Li-ion BAT.
Mfr # PTE28Q-2745
Zoro # G903505609
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,519.99
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- CASTERHQ 5"x2" GRAY THERMO RUBBER (NON MARKING) WHEEL, 400 LBS CAPACITY (MIR-5M7)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x118", CAPACITY: 4400 LBS (ACL44-27118)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- Noblelift Pallet Jacks & Pallet Tilters