SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS

  • Mfr # DGB33-2748

  • Zoro # G1324855


product price: $2,608.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGB33-2748
Zoro #
G1324855
UPC #
-
Country of Origin
China

Description

Premium Electric High-Lift Pallet Jack, Leak-proof pump, Capacity 3300lbs, Fork Size: 27"W x 43"L, Min. Lowered Height 3.5", Max. Lifting Height: 32", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Locking Desing prevets unit from rolling when forks are raised over 12", ATTENTION: This unit is designed to lift and carry open bottom pallets or skids only.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.